Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles without Closure: Bulk Pack
GREENER_CHOICE

Catalog No. p-4521835
Change view
Click to view available options
Capacity (Metric):
30 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
20-415 mm
24-415 mm
28-415 mm
38-430 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
03-700-30 30 mL 20-415 mm
03-700-32 125 mL 24-415 mm
14-178-169 250 mL 24-415 mm
14-178-170 500 mL 28-415 mm
14-809-250 1000 mL 38-430 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-700-30 Supplier Thermo Scientific™ Supplier No. 3620890001
Only null left
Add to Cart
Add to Cart

Use these packaging bottles without closures, made of natural translucent HDPE and featuring a narrow mouth.

Use Thermo Scientific™ Nalgene™ Narrow-Mouth HDPE Packaging Bottles without Closures, made of natural translucent high density polyethylene. Bulk packed, these bottles are leakproof† when used with Nalgene closures (ordered separately).

Ordering Information:

Bottles are bulk packed without closures. Order colored closures separately (Cat. No. 362150).

TRUSTED_SUSTAINABILITY

Specifications

Capacity 1 oz., 30 mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Translucent
Description Narrow-Mouth Packaging Bottles without Closures
Diameter (Metric) Inner Neck 14 mm
Material HDPE
No. per Case 1000
No. per Pack 1000
Neck Finish 20 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Diagnostic Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included No
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 61 mm
Product Type Narrow Mouth Bottle
Closure Size 20-415 mm
Diameter (Metric) 34 mm
Closure Type Screw Closure (Order Separately)
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.