Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth LDPE Packaging Bottles with Closure: Bulk Pack
GREENER_CHOICE

Catalog No. 0331310c
Change view
Click to view available options
Capacity (Metric):
125 mL
500 mL
1000 mL
Closure Size:
24-415 mm
28-415 mm
38-430 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
03-313-10C 125 mL 24-415 mm
02-923-126 500 mL 28-415 mm
02-923-100 1000 mL 38-430 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-313-10C Supplier Thermo Scientific™ Supplier No. 3120880004
Only null left
Add to Cart
Add to Cart

Safely store, ship and package liquids with these narrow-mouth, LDPE packaging bottles with closure.

Safely store, ship and package liquids with bulk-packed Thermo Scientific™ Nalgene™ Narrow-Mouth LDPE Packaging Bottles with Closure. With a robust and durable construction for packaging use, these bottles feature a polypropylene, narrow-mouth closure for easy pouring. The natural, low-density polyethylene provides excellent flexibility, impact resistance and clarity.

Features:
  • Includes natural, polypropylene closures
  • Ideal material for trace metal analysis because of LDPE low trace metal content
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Translucent
Description Narrow-Mouth Packaging Bottles
Diameter (Metric) Inner Neck 18 mm
Material LDPE
No. per Case 500
No. per Pack 500
Closure Color Natural, translucent
Neck Finish 24 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 101 mm
Product Type Narrow Mouth Bottle
Width (English) 1.99 in.
Height (English) 3.97 in.
Closure Material Polypropylene
Closure Size 24-415 mm
Diameter (Metric) 50 mm
Closure Type Screw (Bulk Packed, Unassembled)
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.