Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure: Bulk Pack
GREENER_CHOICE

Catalog No. 06444 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
20-415 mm
24-415 mm
28-415 mm
38-430 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
06-444 500 mL 28-415 mm
02-923-99 30 mL 20-415 mm
03-313-9B 60 mL 20-415 mm
02-923-125 125 mL 24-415 mm
03-313-9D 250 mL 24-415 mm
14-178-172 1000 mL 38-430 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-444 Supplier Thermo Scientific™ Supplier No. 3120870016
  • $509.50
    $347.65 / Case of 125

    Save $161.85

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Store, ship and package liquids with these robust, narrow-mouth bottles that are constructed for packaging use and include polypropylene closures.

Store, ship and package liquids with Thermo Scientific™ Nalgene™ Narrow-Mouth PPCO Packaging Bottles with Closure. Featuring excellent clarity, as well as impact and chemical resistance, these polypropylene copolymer bottles have a robust construction for packaging use and feature polypropylene closures.

Features:
  • Natural, translucent polypropylene copolymer
  • Polypropylene screw closures
  • Autoclavable
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Color Translucent
Description Narrow-Mouth Packaging Bottles
Diameter (Metric) Inner Neck 21 mm
Material PPCO
No. per Case 125
No. per Pack 125
Closure Color Natural, translucent
Neck Finish 28 mm
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 170 mm
Width (English) 2.87 in.
Height (English) 6.73 in. (With Closure); 6.61 in. (Without Closure)
Closure Material Polypropylene
Closure Size 28-415 mm
Diameter (Metric) 73 mm
Closure Type Screw (Bulk Packed, Unassembled)
Autoclavable Autoclavable
Capacity (English) 16 oz.
Shape Round
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Product Type Packer Bottle
Show More Show Less
Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.