Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Natural PPCO Micro Packaging Vials: Sterile, Bulk Pack
GSA_VAGREENER_CHOICE

Catalog No. 03390120 Shop All Thermo Scientific Products
Change view
Click to view available options
Closure Size:
11 mm
13 mm
Volume (Metric):
0.5 mL
1.5 mL
2 mL
4.5 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size Volume (Metric)
03-390-120 13 mm 4.5 mL
03-313-80A 11 mm 0.5 mL
02-925-112 11 mm 1.5 mL
03-313-80B 11 mm 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-390-120 Supplier Thermo Scientific™ Supplier No. 3428000045
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Customize your PPCO vials, which are skirted and feature a conical bottom, allowing recovery of entire contents.

Customize your Thermo Scientific™ Nalgene™ Natural PPCO Micro Packaging Vials with several closure options. Molded from high purity, noncytotoxic, nonpyrogenic, low-metal content polypropylene copolymer resin, these vials are skirted and feature a conical bottom, allowing recovery of entire contents.

Features:

  • Vials and closures (listed separately) are pressure-tested together at 7.5 PSIG for air shipment
  • USP Class VI compliant; nonpyrogenic
  • Can be centrifuged at 13,000 x g
  • Components are provided sterile and ready to fill
  • Colored closures packaged separately
  • Sterile to 10-6 SAL
  • RNase/DNase Free
  • Leakproof† when used with Nalgene closures 0.5, 2.0 and 4.5mL

0.5, 2.0 and 4.5 mL Vials:

Skirted, with conical interior

1.5 mL Vials:

Conical design

Ordering Information:

Nalgene Micro Packaging Vials are bulk packed without closures, 500 per inner bag, 1000 per case. Order sterile closures separately (Cat. Nos. 342820, 342821, 342825, 342826, 342830).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Micro Packaging Vials
Diameter (Metric) Inner 9 mm
Color Natural Translucent
Diameter (Metric) Outer 12 mm
Material PPCO
Sterility Sterile
Volume (Metric) 4.5 mL
No. per Case 1000
No. per Pack 500
Style Skirted vial with conical interior
Volume (Metric) Total 4.5 mL
Closure Material PPCO
Closure Type Screw Cap (Not Included)
Quantity 500 Bag, 1000 Cs.
Closure Size 13 mm
Certifications/Compliance ISO 13485:2016
Height (Metric) 77 mm
Product Type Vial
Show More Show Less
Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.