Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ One-Piece Disposable LDPE Droppers
GREENER_CHOICE

Catalog No. 1371110 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
1.6 mL
Length (Metric):
68 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (Metric)
13-711-10 1.6 mL 68 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-711-10 Supplier Thermo Scientific™ Supplier No. 62190068
  • $177.00
    $146.65 / Pack of 100

    Save $30.35

    17% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $1,154.00
    $955.65 / Case of 10 PK

    Save $198.35

    17% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Manufacture 30 to 35 drops per mL with the bellows-type bulb of the Thermo Scientific™ Nalgene™ One-Piece Disposable LDPE Dropper.

Deliver 30 to 35 drops per mL with the bellows-type bulb of the Thermo Scientific™ Nalgene™ One-Piece Disposable LDPE Dropper. Molded in one piece, the dropper bulb provides excellent drop formation. This low density polyethylene dropper is safer than glass droppers and economical, featuring a non-wetting tapered tip and visible liquid level.

  • Chemically compatible with most acids, bases and alcohols
  • Molded in one piece, the dropper and bulb provide excellent drop formation
  • Safe and economical for reliable performance
  • Nonwetting tapered tip delivers 30 to 35 drops per mL
 

TRUSTED_SUSTAINABILITY

Specifications

Material LDPE
Length (English) 2.7 in.
Quantity 100/Pk., 1000/Cs.
Volume (Metric) 1.6 mL
Length (Metric) 68 mm
Type Dropper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.