Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Square PETG Platinum Certified Clean™ Biotainer™ Bottle
GREENER_CHOICE

Catalog No. 14388034
Change view
Click to view available options
Capacity (Metric):
125 mL
500 mL
1 L
2 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-388-034 1 L
14-388-032 125 mL
14-388-033 500 mL
14-388-035 2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-388-034 Supplier Thermo Scientific™ Supplier No. CEN311042
Only null left
Add to Cart
Add to Cart

Thermo Scientific™ Nalgene™ PETG Biotainer™ Bottles ideal for prolonged storage of pH sensitive materials

  • Closures with polyethylene foam core liners for leakproof assurance
  • Products are washed with USP Water for Injection
  • Handled in Class 5 clean rooms with Class 4 packaging/inspection hoods to produce extremely low particulate products
  • Certified and tested to contain less than 1/3 of the particulates allowable according to USP 788 to limit potential particulate contamination
  • Sterile, ready-to-use products with a Sterility Assurance Level of 10-6 inside the container/closure
  • Including two heat-sealed sterile barriers to protect product prior to use
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 L
Capacity (English) 33.8 oz.
Color Clear
Diameter (English) 3.8 in.
Diameter (English) Inner Neck 1.46 in.
Diameter (Metric) Inner Neck 37 mm
Material PETG
No. per Case 35
Sterility Sterile
Temperature Range (Metric) -40°C to 70°C
Weight (English) 17.1 lb.
Certifications/Compliance USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic, FDA 21CFR 177.1315
Mouth Narrow
Shape Square
Height (Metric) 201 mm
Product Type Bottle
Width (English) 20 in.
Height (English) 7.9 in.
Closure Size 48 mm
Diameter (Metric) 98 mm
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.