Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Polycarbonate Biotainer™ Bottles and Carboys
GREENER_CHOICE

Catalog No. 0295014
Change view
Click to view available options
Capacity (Metric):
5 mL
20 mL
125 mL
1 L
2 L
5 L
10 L
20 L
Shape:
Round
Square
Square with Handle
Closure Size:
20 mm
38 mm
48 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Shape Closure Size
02-950-14 5 mL Round 20 mm
12-565-196 20 mL Round 20 mm
02-540-250 125 mL Square 38 mm
02-540-251 1 L Square 48 mm
02-540-252 2 L Square 48 mm
02-540-254 5 L Square 48 mm
02-540-253 5 L Square with Handle 48 mm
02-540-257 10 L Square 48 mm
02-540-258 10 L Square with Handle 48 mm
02-540-259 20 L Square 48 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 02-950-14 Supplier Thermo Scientific™ Supplier No. 350005
Add to Cart
Add to Cart
Request a Quote

Thermo Scientific™ Nalgene™ Biotainer™ Bottles and Carboys are sterile, ready-to-use and designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.

Reduce the risk of carry-over contamination and eliminate the cost of cleaning, sterilizing and associated validations. Use sterile, ready-to-use Thermo Scientific™ Nalgene™ Biotainer™ Bottles and Carboys, designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.

  • Durable, translucent PC construction ensures the integrity of your sample
  • Closures feature a silicone liner for leakproof† assurance
  • Customization options are available for fluid transfer applications
  • Extensive validation documentation support
  • Suitable for use in storage conditions of -100° to +100°C
  • Not for use on hot plates

Warranty: 90 days

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 mL
Capacity (English) 0.2 oz.
Color Clear
Diameter (Metric) Inner Neck 20 mm
For Use With (Application) Validation Testing
Material Polycarbonate
No. per Case 500/Cs.
No. per Pack 100/Pk.
Sterility Sterile
Temperature Range (Metric) -100°C to 100°C
Liner Material Silicone
Certifications/Compliance USP Class VI, Non-cytotoxic, USP <661>, Non-pyrogenic
Closure Included Yes
Graduated Yes
Mouth Narrow
Shape Round
Height (Metric) 46 mm
Product Type Storage Bottle
Height (English) 1.8 in.
Closure Material Polypropylene
Closure Size 20 mm
Diameter (Metric) 22 mm
Autoclavable Not Autoclavable
Workflow Step Upstream process solution storage. Upstream Validation
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.