Learn More
Thermo Scientific™ Nalgene™ Polycarbonate Culture Vessel with Ports
Shop All Thermo Scientific Products

Description
Gain easy access to your suspension cultures with four-port, Thermo Scientific™ Nalgene™ Polycarbonate Culture Vessels with Ports. Economical, lightweight and break-resistant, it is molded of transparent polycarbonate for easy viewing of your cultures.
- Graduated in 0.5L increments from 3 to 12L
- For use with overhead drive mixers and lower assemblies for top to bottom mixing
- Port accessories are available, ports accept any Nalgene 38-430 size closure
- Noncytotoxic
- Autoclavable and USP Class VI compliant
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Specifications
| Description | Working capacity: 12L |
| Capacity (Metric) | 12 L |
| Material | Polycarbonate |
| Graduation Range | 3 to 12 L |
| Graduations | 500 mL |
| No. per Case | 2 |
| No. per Pack | 1 |
| Surface Coating | None |
| Autoclavable | Autoclavable |
| Graduated | Yes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.