Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Polyetherimide Replacement Vacuum Jars
GREENER_CHOICE

Catalog No. p-4521501
Change view
Click to view available options
Height (Metric):
254 mm
305 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
01-060-1A 254 mm
01-060-1C 305 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Do not autoclave vacuum jars when used for vacuum service. Do not use with unsaturated halogenated hydrocarbons.
Catalog No. 01-060-1A Supplier Thermo Scientific™ Supplier No. DS53200910
Add to Cart
Add to Cart
Do not autoclave vacuum jars when used for vacuum service. Do not use with unsaturated halogenated hydrocarbons.

Perform demanding applications with these chemically resistant replacement vacuum jars, which weigh less than glass and have a warm amber cast.

Perform demanding applications with chemically resistant Thermo Scientific™ Nalgene™ Replacement Vacuum Jars. These jars weigh less than glass and have a warm amber cast.

Features:
  • Identical to jars included with Part Nos. 5305-0910 and 5305-1212
  • Easier to handle than glass and won't break, chip or shatter
  • Transparent

Ordering Information:

Jar only; plate and gaskets must be ordered separately

TRUSTED_SUSTAINABILITY

Specifications

Type Replacement Vacuum Jar
Diameter (Metric) 222 mm
Capacity (English) 2.625 gal.
Color Transparent Amber
Height (English) 10 in.
Diameter (English) 8.75 in.
Height (Metric) 254 mm
Material Polyetherimide
For Use With (Equipment) Nalgene™ Vacuum Chambers
Closure Type Brim Cap
Capacity (Metric) 8.3 L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.