Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Autoclaving Baskets
GSA_VAGREENER_CHOICE

Catalog No. p-4520829
Change view
Click to view available options
Height (Metric):
10.4 cm
17.8 cm
23.9 cm
Length (Metric):
15.6 cm
23.3 cm
Width (Metric):
10.4 cm
17.8 cm
23.9 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Length (Metric) Width (Metric)
01-812-28 10.4 cm 15.6 cm 10.4 cm
01-812-29 17.8 cm 15.6 cm 17.8 cm
01-812-30 23.9 cm 23.3 cm 23.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-812-28 Supplier Thermo Scientific™ Supplier No. 69170127
Only null left
Add to Cart
Edge
Add to Cart

Hold labware during autoclaving and washing with these polypropylene autoclaving baskets, which also allow for complete venting and draining.

Hold labware during autoclaving and washing with Thermo Scientific™ Nalgene™ Polypropylene Autoclaving Baskets, which also allow for complete venting and draining. These baskets won't corrode and are chemically compatible with most acids, bases and alcohols. The smooth surface will not scratch plastic or glass contents.

  • Nestable for storage
  • Autoclavable

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Autoclaving Basket PP 105 x 123 x 154mm
Autoclavable Autoclavable
Color White
Material Polypropylene
Shape Square
No. per Case 6
No. per Pack 1
Dimensions (L x W x H) 6.125 x 4.87 x 4.125 in. (15.6 x 10.4 x 10.4cm)
Length (Metric) 15.6 cm
Length (English) 6.125 in.
Width (English) 4.87 in.
Height (English) 4.125 in.
Product Type Polypropylene Autoclaving Basket
Height (Metric) 10.4 cm
Width (Metric) 10.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.