Learn More
Thermo Scientific™ Nalgene™ Sterile Polypropylene Biotainer Replacement Closures
Shop All Thermo Scientific Products

Description
Protect the contents in your Thermo Scientific™ Biotainer™ bottles and carboys. Thermo Scientific™ Nalgene™ Sterile Polypropylene Biotainer Replacement Closures are for 1, 2, 5, 10 and 20 L polycarbonate Biotainers.
Features:
- Designed to fit only Nalgene bottles to provide a guaranteed leakproof† system
- Polypropylene with silicone liner
- Closure size: 48 mm
Ordering Information:
- Packaged individually—1 per bag, 6 bags per case (300 closures/case)
Specifications
Specifications
| Color | White |
| Description | Biotainer Replacement Closures |
| Material | Polypropylene |
| No. per Case | 300/Cs. |
| Quantity | 300 Closures |
| Sterility | Sterile |
| Thread Size (Metric) | 62 mm |
| Liner Material | Silicone |
| Neck Finish | 62 mm |
| For Use With (Equipment) | Polycarbonate Biotainer bottles and carboys (1, 2, 5, 10 and 20 L) |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.