Learn More
Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders



Description
Conduct applications accurately with Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders, which feature generous pour spouts, molded-in graduations and a large blue base. There is no meniscus to confuse readings, eliminating guesswork; the cylinders can be chemically sterilized and are suitable for food and beverage use. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.
- Excellent chemical resistance for a wide variety of solutions
- Resists temperatures up to 135°C (275°F) for a variety of uses
- Autoclavable (autoclaving will affect accuracy)
- Molded-in graduations are silk-screened for easy reading (10mL to 1L sizes only)
Ordering Information:
Individually packaged
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | Polypropylene |
| Tolerance | ±4 mL |
| Item Description | Graduated Cylinder PP 500mL |
| Certifications/Compliance | ASTM E1272, CFR 21, ISO 6706, Part 177.1520 |
| Calibration | To Contain, To Deliver |
| Diameter (English) | 2.44 in. |
| Scale | 15mL to 500mL in 5mL increments |
| Diameter (Metric) | 62 mm |
| Graduations | 5 mL |
| Show More |
Frequently Asked Questions (FAQs)
We do not offer plastic graduated cylinders with Class A accuracy. It is very difficult to reach Class A accuracy with plastic, which is why they are almost always glass.
Class B graduated cylinders meet ASTM E1272 and ISO 6706. Double-scale pharmaceutical graduates meet ASTM E1094. Class B volumetric flasks meet ASTM E288 and ISO 384. Burets meet ASTM E287. It is important to note that after autoclaving, even certified products may no longer be as accurate.
Class B cylinders are certified to meet ASTM accuracy and precision standards. Economy cylinders bear no specific accuracy or precision certification. It is important to note that after autoclaving, even certified products may no longer be as accurate.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.