Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders
GSA_VAGREENER_CHOICE

Catalog No. 08572j
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
4000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
50 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
08-572J 4000 mL 50 mL
08-572A 10 mL 0.2 mL
08-572B 25 mL 0.5 mL
08-572C 50 mL 1 mL
08-572D 100 mL 1 mL
08-572E 250 mL 2 mL
08-572F 500 mL 5 mL
08-572G 1000 mL 10 mL
08-572H 2000 mL 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 08-572J Supplier Thermo Scientific™ Supplier No. 36624000
Only null left
Add to Cart
Add to Cart

Conduct applications accurately with these graduated cylinders, which feature generous pour spouts and molded-in graduations.

Conduct applications accurately with Thermo Scientific™ Nalgene™ Polypropylene Graduated Cylinders, which feature generous pour spouts, molded-in graduations and a large blue base. There is no meniscus to confuse readings, eliminating guesswork; the cylinders can be chemically sterilized and are suitable for food and beverage use. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

Features:
  • Excellent chemical resistance for a wide variety of solutions
  • Resists temperatures up to 135°C (275°F) for a variety of uses
  • Autoclavable (autoclaving will affect accuracy)
  • Molded-in graduations are silk-screened for easy reading (10mL to 1L sizes only)

Ordering Information:

Individually packaged

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 4000 mL
Material Polypropylene
Tolerance ±29 mL
Item Description Graduated Cylinder PP 4000mL
Certifications/Compliance ASTM E1272, CFR 21, ISO 6706, Part 177.1520
No. per Pack 1
Calibration To Contain, To Deliver
Diameter (English) 5.18 in.
Scale 500mL to 4000mL in 50mL increments
Diameter (Metric) 131.6 mm
Graduations 50 mL
Autoclavable Autoclavable
Limit of Error ±29.0mL
Max. Temperature 121°C
Shape Round
Diameter (Metric) Inside 101.6 mm
Diameter (English) Inside 4 in.
Max. Temperature (English) 250°F
Base Type Hexagonal
Height (English) 23.9 in.
Height (Metric) 607.1 mm
Type Graduated Cylinder
ACT Label Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.