Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Vacuum Flask PROMO

Catalog No. p-200009201
Change view
Click to view available options
Capacity (Metric):
1 L
1.7 L
Closure Size:
Stopper No. 10
Stopper No. 8
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
10-182-50BS24 1 L Stopper No. 8
10-182-51S24 1.7 L Stopper No. 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-182-50BS24 Supplier Thermo Scientific™ Supplier No. 1018250BS24

Replace your glass flask with this Polypropylene Vacuum Flask, which has been molded in one piece for full vacuum service with angled tubulation to prevent tipping.

  • Tubulation at 45° angle prevents tipping when hose is attached
  • Barbed adapter accepts 1/4 to 3/8 in. I.D. tubing (tubing sold separately)
  • Oval marking area for ease of labeling
  • Neck sized to fit standard stopper sizes (stopper not included)

Recycling Information:

Nalgene reusable labware products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Thermo Fisher Scientific™ encourages recycling Nalgene polypropylene (PP) and polypropylene copolymer (PPCO) labware at end of product life in communities where polypropylene can be recycled. Please also recycle the corrugate cartons and any plastic bags (LDPE) included in your product packaging.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 32 oz.
Capacity (Metric) 1 L
Material Polypropylene
No. per Pack 1 Flask/Pk.
Autoclavable Autoclavable
Closure Size Stopper No. 8
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.