Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Polypropylene Pneumatic Trough
GREENER_CHOICE

Catalog No. 15310 Shop All Thermo Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
31.1 x 17.2 x 76 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
15-310 31.1 x 17.2 x 76 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-310 Supplier Thermo Scientific™ Supplier No. 68200010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Replace metal-type troughs with the lightweight, corrosion-proof and quiet Thermo Scientific™ Nalgene™ Polypropylene Pneumatic Trough.

Replace metal-type troughs with the lightweight, corrosion-proof and quiet Thermo Scientific™ Nalgene™ Polypropylene Pneumatic Trough. This trough features tapered sides for nesting and a built-in gas inlet. There are no sharp corners or separate parts to lose. The built-in platform accommodates four 250mL bottles.

  • Lightweight and rustproof
  • Gas tubing passes through a loop to prevent liquid from flowing into gas line
  • Liquid inlet and outlet connections accept 1/4 in. I.D. x 3/8 in. O.D. (6.4 x 9.5mm) tubing (tubing sold separately)
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 31.1 x 17.2 x 76 cm
Description Polypropylene Pneumatic Trough
Height (Metric) 76 cm
Length (Metric) 31.1 cm
Type Pneumatic Trough
Width (Metric) 17.2 cm
For Use With Liquid Chromatography
No. per Pack 1
No. per Case 6
Shape Rectangular
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.