Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Powder Funnels
SCI_ED

Catalog No. S34682
Change view
Click to view available options
Capacity (Metric):
115 mL
716 mL
Height (Metric):
8.5 cm
13.6 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric)
S34682 716 mL 13.6 cm
S34680 115 mL 8.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S34682 Supplier Thermo Scientific™ Supplier No. 42520150/EMD
This item is not returnable. View return policy

Won't chip, crack or break.

  • Tough, autoclavable polypropylene funnels
  • Transfer liquids or powders
  • External ribs allow for easy pouring

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 14.7cm
Capacity (Metric) 716 mL
Diameter (Metric) Stem 2.7cm
Material Polypropylene
Height (Metric) 13.6 cm
Autoclavable Autoclavable
Length (Metric) Stem 3cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.