Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ PPCO Centrifuge Bottles
GSA_VAGREENER_CHOICE

Catalog No. 0556223
Change view
Click to view available options
Diameter (Metric):
61.8 mm
69.5 mm
73.8 mm
97.5 mm
97.7 mm
Nominal Capacity:
250 mL
500 mL
1000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Nominal Capacity
05-562-23 61.8 mm 250 mL
05-562-24 73.8 mm 500 mL
05-562-20 69.5 mm 500 mL
05-562-26 97.7 mm 1000 mL
05-562-25 97.5 mm 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 05-562-23 Supplier Thermo Scientific™ Supplier No. 31200250
Get a Wide-Mouth Bottle with Plastics Purchase
View all promotions
Add to Cart
Add to Cart

Perform biopharmaceutical aseptic fluid transfer or sampling applications with the tri-clover flange of these PPCO centrifuge bottles.

Perform biopharmaceutical aseptic fluid transfer or sampling applications with the tri-clover flange of Thermo Scientific™ Nalgene™ PPCO Centrifuge Bottles, molded of translucent polypropylene copolymer. Ideal for large-volume cell harvesting, pelleting and protein purification, these translucent bottles are autoclavable and have excellent chemical resistance properties.

  • For low- to moderate-speed centrifugation of biological and chemical samples
  • Polypropylene sealing caps assemblies available for 250mL (DS3131-0038) and 1000mL (DS3132-0063) sizes for added leakproof† assurance at higher speeds and fill volumes

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Translucent
Material PPCO
No. per Case 36
No. per Pack 4
Nominal Capacity 250 mL
Graduated No
Max. Force 13,200 x g (up to 27,500 x g with sealing cap assembly)
Shape Round
Height (Metric) 125.2 mm
Product Type Centrifuge Bottle
Closure Material Polypropylene
Diameter (Metric) 61.8 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Show More Show Less
Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.