Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ PPCO Conical-Bottom Centrifuge Bottle, 175mL
GREENER_CHOICE

Catalog No. 0557928 Shop All Thermo Scientific Products
Change view
Click to view available options
Nominal Capacity:
175 mL
Max. Force:
27,500 x g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Nominal Capacity Max. Force
05-579-28 175 mL 27,500 x g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-579-28 Supplier Thermo Scientific™ Supplier No. 31430175
  • $470.50
    $229.65 / Pack of 4

    Save $240.85

    51% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $2,690.00
    $1,311.65 / Case of 9 PK

    Save $1,378.35

    51% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Perform pelleting applications such as large-volume cell harvesting, pelleting and protein purification with these PPCO conical-bottom centrifuge bottles.

Perform pelleting applications such as large-volume cell harvesting, pelleting and protein purification with Thermo Scientific™ Nalgene™ PPCO Conical-Bottom Centrifuge Bottles, which are molded of rigid and robust polypropylene copolymer. These translucent bottles are autoclavable and have excellent chemical resistance properties.

Features:
  • For low to moderate speed centrifugation of biological and chemical samples
  • For proper performance, bottles must be filled to 80% of the total capacity
  • Must be used with Nalgene adapter for conical-bottom centrifuge bottles (DS3126-0175)
  • Autoclavable, graduated and leakproof† when used with Nalgene closures

Note: Not recommended to use in Thermo Fisher Fiberlite F14-6x250y rotor, due to the cavity depth.

You can achieve successful leak proof performance using these two bottles in Thermo Fisher Fiberlite F12-6x500 LEX rotor when used with the 010-0152 adaptor at speeds up to but not exceeding 24,470 x g.

Recycling Information:
Nalgene reusable polypropylene(PP) and polypropylene copolymer (PPCO) centrifuge tubes are designed to last many spins under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These centrifuge tubes are recyclable in many communities. At end of product life, please wash and recycle your Nalgene PP and PPCO centrifuge tubes if services are available in your community.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 175 mL
Color Translucent
Description Conical-Bottom Bottle with PP Sealing Closure
Material PPCO
No. per Case 36
No. per Pack 4
Nominal Capacity 175 mL
Graduated Yes
Max. Force 27,500 x g
Height (Metric) 139.4 mm
Closure Material Polypropylene, red rubber
Diameter (Metric) 61.8 mm
Closure Type Sealing Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Capacity (English) 5.91 oz.
Shape Conical
Product Type Centrifuge Bottle
Show More Show Less
Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.