Learn More
Thermo Scientific™ Nalgene™ PPCO Micro Packaging Vial Closures for 4.5mL Vials: Sterile, Bulk Pack
Shop All Thermo Scientific Products

Description
Identify samples quickly with Thermo Scientific™ Nalgene™ PPCO Micro Packaging Vial Closures for 4.5mL Vials, offered in green, white or natural. Polypropylene polymer closures are ready to use and have no O-ring to fall out or contaminate contents.
Features:
- Vials (listed separately) and closures are pressure-tested together at 7.5 PSIG for air shipment
- Closures are sterile, RNase/DNase-free, noncytotoxic and nonpyrogenic
- Closures are leakproof† when used with Nalgene Micro Packaging Vials
Ordering Information:
Nalgene Micro Packaging Vial Closures are bulk packed without vials, 500 per inner bag, 1,000 per case. Order sterile vials separately Cat. No. (342800-0045).
Specifications
Specifications
| Description | Micro packaging vial closures |
| Color | Natural |
| Diameter (Metric) Outer | 13 mm |
| Material | PPCO |
| Sterility | Sterile |
| No. per Case | 1000 |
| No. per Pack | 500 |
| Product Line | Nalgene |
| Closure Material | PPCO |
| Quantity | 500 Bag, 1000 Cs. |
| Show More |
Frequently Asked Questions (FAQs)
PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.