Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ PPCO Micro Packaging Vials with E-beam Irradiation: Sterile, Bulk Pack
GREENER_CHOICE

Catalog No. 03312128 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
0.5 mL
2 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
03-312-128 0.5 mL
03-312-129 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 03-312-128 Supplier Thermo Scientific™ Supplier No. 3428100005
  • $400.50
    $257.65 / Case of 1000

    Save $142.85

    36% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Recover the entire contents of these PPCO micro packaging vials with e-beam irradiation. Molded from high purity, noncytotoxic, nonpyrogenic, low-metal content polypropylene copolymer resin these vials feature a conical bottom.

Recover the entire contents of Thermo Scientific™ Nalgene™ PPCO Micro Packaging Vials with E-beam Irradiation.These vials are molded from high purity, noncytotoxic, nonpyrogenic, low-metal content polypropylene copolymer resin and feature a conical bottom. Skirted vials can be centrifuged at 13,000 x g.

Features:

  • Vials and closures (listed separately) pressure-tested together at 7.5 PSIG for air shipment
  • USP Class VI compliant; RNase/DNase-free
  • Components provided are sterile (e-beam irradiation) and ready to fill
  • Sterile to 10-6 SAL
  • Colored closures packaged separately
  • Leakproof† when used with Nalgene closures

Ordering Information:

Vials are bulk packed without closures, 500 per inner bag, 1000 per case. Order e-beam closures separately (Cat. No. 342830).

TRUSTED_SUSTAINABILITY

Specifications

Description Micro Packaging Vials
Diameter (Metric) Inner 8 mm
Color Natural
Diameter (Metric) Outer 13 mm
Material PPCO
Sterility Sterile
Volume (Metric) 0.5 mL
No. per Case 1000
No. per Pack 500
Style Skirted, with conical interior
Volume (Metric) Total 0.5 mL
Closure Material PPCO
Closure Type Screw Cap (Not Included)
Quantity 500 Bag, 1000 Cs.
Closure Size 11 mm
Certifications/Compliance ISO 13485:2016
Height (Metric) 49 mm
Product Type Vial
Show More Show Less
Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.