Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Rectangular HDPE Bottles with Closure: Bulk Pack
GSA_VAGREENER_CHOICE

Catalog No. 0331341A
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Closure Size:
28 mm
38 mm
48 mm
53 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
03-313-41A 125 mL 28 mm
03-313-41B 250 mL 38 mm
03-313-41C 500 mL 48 mm
03-313-41D 1 L 53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-313-41A Supplier Thermo Scientific™ Supplier No. 3120070004
Add to Cart
Edge
Add to Cart

Save space with the rectangular design of these rectangular HDPE bottles with closure, a good choice when space is at a premium.

Save space with the rectangular design of Thermo Scientific™ Nalgene™ Rectangular HDPE Bottles with Closure, a good choice when space is at a premium.

Features:

  • Resistant to splitting or puncturing
  • Constructed of high density polyethylene with polypropylene closure
  • Leakproof†
  • Bulk packed for packaging applications

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Natural
Description Rectangular Bottle
Diameter (English) 0.8 in.
Diameter (English) Inner Neck 0.8 in.
Diameter (Metric) Inner Neck 21 mm
Material HDPE
No. per Case 500
No. per Pack 500
Sterility Non-sterile
Closure Color Natural
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Graduated No
Mouth Wide
Shape Rectangular
Height (Metric) 102 mm
Product Type Bottle
Width (English) 2.4 in.
Height (English) 4 in.
Closure Material Polypropylene
Closure Size 28 mm
Diameter (Metric) 21 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.