Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Safety Waste System
GREENER_CHOICE

Catalog No. 1043736 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
4 L
10 L
Closure Size:
38-430
83B
Diameter (Metric) Opening:
14 cm
25 cm
Material:
FLPE
HDPE
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Diameter (Metric) Opening Material
10-437-36 10 L 83B 25 cm FLPE
10-437-35 4 L 38-430 14 cm HDPE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-437-36 Supplier Thermo Scientific™ Supplier No. 63790010
  • $514.00
    $393.65 / Each of 1

    Save $120.35

    23% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Minimize accidental spills and volatile emissions with this chemical- and break-resistant safety waste system.

Minimize accidental spills and volatile emissions with the chemical- and break-resistant Thermo Scientific™ Nalgene™ Safety Waste System, designed for temporary storage of solvent, chemical and biological wastes. Safety waste funnel has an Easy Snap safety latch to minimize accidental spills and volatile emissions. Funnel easily unscrews from funnel adapter for cleaning and quicker access. Closure/adapter includes a vent that releases pressure when pouring, and reduces emmisions during use. Includes a Nalgene collection container.

Features:

  • Large-diameter funnel has attached cover with Easy Snap safety latch to minimize accidental spills and volatile emmissions
  • Funnel easily unscrews from polypropylene closure/funnel adapter for cleaning and quicker access
  • Closure/adapter includes vent with polypropylene/PTFE vent plug that releases pressure during pouring and prevents emissions during use
  • Adapter can also connect to external syringe filter
  • Removable polypropylene screen insert fits at bottom of funnel to trap large particles such as stir bars
  • Not resistant to long-term UV light exposure
  • Includes either a 4L HDPE Nalgene bottle or 10L FLPE Nalgene Carboy
  • 4L system includes a 5-1/2 in. (14 cm) safety waste funnel and 4L HDPE Nalgene bottle and closure; recommended for acid, base and alcohol wastes
  • 10L system includes a 10 in. (25 cm) safety waste funnel and 10L fluorinated HDPE carboy with closure; recommended for solvent wastes

Ordering Information:

Secondary containers (sold separately) should be used with Safety Waste Systems during transport, transfer or storage.

Includes:

1.125 gal. (4L) HDPE or 2.625 gal. (10L) fluorinated HDPE container, removable funnel with lid, closure/funnel adapter, filter, and screen insert.

Note:

These systems are not safety cans as defined by OSHA guidelines and are designed for temporary waste disposal only. Waste should be disposed of prior to 90 days of initial waste accumulation.

TRUSTED_SUSTAINABILITY

Specifications

Closure Size 83B
Capacity (Metric) 10 L
Description Safety Waste Systems; Capacity: 10L
Diameter (English) Outer 10 in.
Capacity (English) 2.625 gal.
Length (Metric) 27 cm
Diameter (Metric) Opening 25 cm
Includes 2.625 gal. (10L) fluorinated HDPE container, removable funnel with lid, closure/funnel adapter, filter, and screen insert.
For Use With (Application) For temporary waste containment
Length (English) 10.625 in.
Material FLPE
Product Type Safety Waste System
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.