Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Spherical-Bottom Polycarbonate Centrifuge Bottle
GSA_VA

Catalog No. 05579 Shop All Thermo Scientific Products
Change view
Click to view available options
Nominal Capacity:
250 mL
Max. Force:
27,500 x g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Nominal Capacity Max. Force
05-579 250 mL 27,500 x g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-579 Supplier Thermo Scientific™ Supplier No. 31230250

missing translation for 'validMainframeMsg'

Process large-volume cell harvesting, pelleting and protein purification with this centrifuge bottle. A spherical-bottom design facilitates pellet formation and retrieval.

Ideal for large-volume cell harvesting, pelleting and protein purification, Thermo Scientific™ Nalgene™ Spherical-Bottom Polycarbonate Centrifuge Bottles are the perfect fit with Thermo Scientific™ Fiberlite™ carbon fiber rotors. Molded of transparent polycarbonate, these transparent bottles are autoclavable and have excellent mechanical strength properties. The spherical-bottom design facilitates pellet formation and retrieval.

  • Molded of transparent polycarbonate for easy visualization of samples
  • Spherical-bottom design facilitates pellet formation and retrieval
  • For proper performance, bottles must be filled to 80% of the total capacity
  • For use in standard rotors, the use of the Nalgene spherical-bottom adaptor DS3124-0010 is recommended
  • For low to moderate speed centrifugation of biological and chemical samples
  • Autoclavable; Repeated autoclaving will shorten PC centrifuge bottle life

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Clear
Description Polycarbonate Bottle with PP Closure
Material Polycarbonate
No. per Case 36
No. per Pack 4
Nominal Capacity 250 mL
Graduated No
Max. Force 27,500 x g
Height (Metric) 140.0 mm
Closure Material Polypropylene
Diameter (Metric) 61.8 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Capacity (English) 8.45 oz.
Shape Round
Product Type Centrifuge Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.