Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Spigots for Storage Tanks
GREENER_CHOICE

Catalog No. 029637A Shop All Thermo Scientific Products
Change view
Click to view available options
Material:
LDPE
Polypropylene
Closure Size:
1.12 in. x 12 female screw thread
12.7mm NPT male thread
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Closure Size
02-963-7A Polypropylene 1.12 in. x 12 female screw thread
02-963-7C LDPE 12.7mm NPT male thread
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-963-7A Supplier Thermo Scientific™ Supplier No. 64210010
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Ensure safe and efficient liquid dispensing with Thermo Scientific™ Nalgene™ Spigots for Storage Tanks, for use with Naglene™ tanks up to 100 gal. with factory installed threaded boss.

Ensure safe and efficient liquid dispensing from tanks by using Thermo Scientific™ Nalgene™ Spigots for Storage Tanks. Spigots are for use with Naglene™ tanks up to 100 gal. with factory installed threaded boss.

Includes

  • PTFE O-rings (6421-0010 includes two O-rings)

Note:
Make sure container and spigot have compatible chemical resistance before installing.

TRUSTED_SUSTAINABILITY

Specifications

Type Spigot
Closure Size 1.12 in. x 12 female screw thread
Material Polypropylene
Capacity (English) 100 gal.
Capacity (Metric) 378 L
No. per Case 12
No. per Pack 1

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.