Learn More
Thermo Scientific™ Nalgene™ Square HDPE Graduated Bottles with Closure: Bulk Pack
Shop All Thermo Scientific Products

Description
Save space with chemical- and break-resistant Thermo Scientific™ Nalgene™ Square HDPE Graduated Bottles with Closure. These translucent bottles provide visible liquid levels and molded-in graduations for easy measuring. Square bottles with polypropylene closures feature space-saving designs and drip-proof necks for convenient dispensing.
- Natural, high-density polyethylene
- Natural, polypropylene screw closure
- Not autoclavable
Ordering Information:
Bottles and closures are bulk-packed in separate polybags within the same carton.
Specifications
Specifications
| Capacity | 32 oz., 1000 mL |
| Capacity (Metric) | 1 L |
| Color | Translucent |
| Description | Graduated Square Bottle |
| Diameter (Metric) Inner Neck | 28 mm |
| Includes | Molded-in graduations |
| Material | HDPE |
| No. per Case | 50 |
| No. per Pack | 50 |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.