Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure: Bulk Pack
GREENER_CHOICE

Catalog No. 14178165
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
500 mL
1 L
Closure Size:
24 mm
38-430 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
14-178-165 60 mL 24 mm
14-178-166 125 mL 38-430 mm
02-925-117 500 mL 38-430 mm
02-925-118 1 L 38-430 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-178-165 Supplier Thermo Scientific™ Supplier No. 3120160060
Add to Cart
Add to Cart

Easily measure contents with molded-in graduations on these square, natural PPCO bottles with closure.

Easily measure contents with molded-in graduations on the Thermo Scientific™ Nalgene™ Square Natural PPCO Graduated Bottles with Closure. These translucent, polypropylene copolymer bottles provide visible liquid levels and feature a space-saving square design.

  • Natural, polypropylene screw closure
  • Drip-proof neck finish for convenient dispensing
  • Autoclavable
  • Resistant to acids, alcohols and bases
  • Temperature range of 0° to 135°C
TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Translucent
Description Graduated Square Bottle
Diameter (English) 1.6 in.
Diameter (English) Inner Neck 0.71 in.
Diameter (Metric) Inner Neck 18 mm
Material PPCO
No. per Case 1000
No. per Pack 1000
Sterility Non-sterile
Closure Color Natural, translucent
Graduations Molded-in graduations
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Graduated Yes
Mouth Narrow
Shape Square
Height (Metric) 83 mm
Product Type Graduated Square Bottle
Width (English) 1.61 in.
Height (English) 3.27 in.
Closure Material Polypropylene
Closure Size 24 mm
Diameter (Metric) 41 mm square
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Show More Show Less
Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.