Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Square Wide-Mouth Large PPCO Bottle with Closure: Autoclavable
GSA_VAGREENER_CHOICE

Catalog No. 03313 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
4 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-313 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-313 Supplier Thermo Scientific™ Supplier No. 21220010
  • $119.60
    $69.65 / Each

    Save $49.95

    42% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $445.50
    $259.65 / Case of 6 EA

    Save $185.85

    42% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Autoclave and store contaminated slides and other small lab equipment with the Thermo Scientific™ Nalgene™ Square Wide-Mouth Large PPCO Bottle with Closure.

Autoclave and store contaminated slides and other small lab equipment with the Thermo Scientific™ Nalgene™ Square Wide-Mouth Large PPCO Bottle with Closure. This polypropylene copolymer bottle is excellent for collecting, storing and transporting dry chemicals and environmental samples. Space saving design features molded-in handgrips for greater convenience and safety when pouring.

Features:
  • Polypropylene screw closures included
  • Wide mouth makes it excellent for collecting, storing and transporting dry chemicals and environmental samples
  • Bottle is not liquid leakproof†
  • Manufactured from non-toxic materials

Note:

Completely disengage threads or remove cap before autoclaving.

Recycling Information:
Nalgene reusable polypropylene(PP) and polypropylene copolymer (PPCO) bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  These bottles and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene PP and PPCO bottles if services are available in your community.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 4 L
Color Translucent
Description Large Wide-Mouth Square Bottle
Diameter (English) 5.6 in.
Diameter (English) Inner Neck 3.5 in.
Diameter (Metric) Inner Neck 89 mm
Material PPCO
No. per Case 6
No. per Pack 1
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 282 mm
Width (English) 5.66 in.
Height (English) 11.1 in.
Closure Material Polypropylene
Closure Size 100 mm
Diameter (Metric) 142 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Capacity (English) 1 gal.
Shape Square
Certifications/Compliance USP Class VI; FDA - 21 CFR
Product Type Wide Mouth Bottle (Large)
Show More Show Less
Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.

Why are some of your wide mouth bottles and jars not considered liquid leakproof?

This was a consequence of design and engineering limitations, and there was no practical way to incorporate the same level of seal integrity as our certified leakproof containers. While in many cases, they still hold up well to liquid containment applications, they have not been tested specifically for that purpose, and thus would be the responsibility of the customer to perform validation and risk management studies if necessary.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.