Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene Stopcock Assembly for Acrylic Burets
GREENER_CHOICE

Catalog No. 02945125 Shop All Thermo Scientific Products
Change view
Click to view available options
Material:
PTFE
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
02-945-125 PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-945-125 Supplier Thermo Scientific™ Supplier No. 7136501025
  • $414.00
    $407.65 / Case of 2

    Save $6.35

    2% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with 25 mL Acrylic Nalgene Break-Resistant Burets.

For use with: Nalgene 25mL Acrylic Buret (Cat. No. 36500025)
TRUSTED_SUSTAINABILITY

Specifications

Type Self Lubricating
Description Stopcock Assy Only 3650-0025 25mL
Material PTFE
Length (English) 0.98 in.
Length (Metric) 25 mm
For Use With (Equipment) Nalgene 25mL Acrylic Buret (36500025)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.