Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors PROMO

Catalog No. 1420638S24 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (English):
18 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
14-206-38S24 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-206-38S24 Supplier Thermo Scientific™ Supplier No. 1420638S24

Absorb spills and cushion breakable items with these long-lasting, waterproof, skid-resistant and chemical-resistant surface protectors.

  • Cushioned surface minimizes breakage of glass labware when dropped or tipped over
  • Sheets lie flat and are skid resistant
  • Low-pile flat surface provides stability for glassware that is likely to tip
  • Polyethylene backing resists harsh chemicals and protects benchtop from spills and corrosion
  • Super Versi-Dry™ quickly absorbs up to 1050 mL/m2 to quickly absorb spills with thousands of Thermo Scientific™ Thirsty Cells
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bench Protector
Absorbancy 1050 mL/m2
Length (English) 18 in.
Length (Metric) 46 cm
Width (English) 20 in.
Width (Metric) 51 cm
Quantity 350 Mats/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.