Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors
GSA_VAGREENER_CHOICE

Catalog No. 1420661 Shop All Thermo Scientific Products
Change view
Click to view available options
Dimensions (L x W):
18 x 20 in.
18 x 40 in.
20 in. x 100 ft.
20 in. x 250 ft.
20 x 43 in.
40 in. x 200 ft.
Description:
250 ft. Dispenser Pk. Roll
Long Mat
Mat
Roll
Table Mat
Wide Roll
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Description
14-206-61 40 in. x 200 ft. Wide Roll
14-206-37 20 in. x 250 ft. 250 ft. Dispenser Pk. Roll
14-206-38 18 x 20 in. Mat
14-206-41 18 x 40 in. Long Mat
14-206-58 20 x 43 in. Table Mat
14-206-39 20 in. x 100 ft. Roll
14-206-59 18 x 20 in. Mat
14-206-60 18 x 40 in. Long Mat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-206-61 Supplier Thermo Scientific™ Supplier No. 7420000
  • $805.00
    $509.65 / Case of 1

    Save $295.35

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Absorb spills and cushion breakable items with long-lasting, waterproof, skid-resistant and chemical-resistant surface protectors.

Absorb spills and cushion breakable items with Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors. They are long-lasting, waterproof, skid-resistant and chemical-resistant. The cloth-like top layer will not fall apart even when wet.

  • Cushioned surface minimizes breakage of glass labware when dropped or tipped over
  • Sheets lie flat and are skid resistant
  • Low-pile flat surface provides stability for glassware that is likely to tip
  • Polyethylene backing resists harsh chemicals and protects benchtop from spills and corrosion
  • Super Versi-Dry quickly absorbs up to 1050mL/m2 to quickly absorb spills with thousands of Thermo Scientific Thirsty Cells

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Surface Protector
Absorbancy 1050 mL/m2
Length (English) 200 ft.
Length (Metric) 60.96 m
Width (English) 40 in.
Width (Metric) 101.6 cm
Dimensions (L x W) 40 in. x 200 ft.
Description Wide Roll
Quantity 1 Roll
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.