Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Suspended Magnetic Stir Bars
GREENER_CHOICE

Catalog No. 1451199C Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
54 mm
92 mm
155 mm
For Use With (Equipment):
1000mL beaker
250mL beaker
4000mL beaker
Height (Metric):
28mm
30mm
31mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) For Use With (Equipment) Height (Metric)
14-511-99C 92 mm 1000mL beaker 30mm
14-511-99A 54 mm 250mL beaker 28mm
14-511-99E 155 mm 4000mL beaker 31mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-511-99C Supplier Thermo Scientific™ Supplier No. DS66301000
  • $904.00
    $790.65 / Case of 2

    Save $113.35

    13% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Use these suspended magnetic stir bars for constant low-speed stirring action in tissue culture applications.

Constantly stir tissue culture applications at a low speed with Thermo Scientific™ Nalgene™ Suspended Magnetic Stir Bars.

Features:

  • Legs can be compressed to fit through 1.5 inch (38mm) openings
  • Stir bar is slightly raised off the bottom surface of the vessel to minimize grinding effect on cells
  • Consistent action at low speeds
  • Excellent resistance to chemicals and temperatures up to 150°C
  • Alnico V magnet encapsulated in PTFE with ETFE bracket

Note:

Disassemble for cleaning.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 92 mm
Coating PTFE
Type Stir Bar
Material PTFE
Quantity 2/Cs.
Description Suspended Magnetic Stir Bar; Stirbar Floating TFE/ETFE 92 (dia.) x 30mm
Height (Metric) 30mm
For Use With (Equipment) 1000mL beaker
Diameter (English) 3.625 in.
Height (English) 1.187 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.