Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Tubing Y-Type Connectors
GREENER_CHOICE

Catalog No. 1532010E
Change view
Click to view available options
For Use With:
1/2 in. Tubing
1/4 in. I.D.
1/8 in. I.D.
3/16 in. I.D.
3/8 in.
5/16 in. I.D.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With
15-320-10E 3/8 in.
15-320-10A 1/8 in. I.D.
15-320-10B 3/16 in. I.D.
15-320-10C 1/4 in. I.D.
15-320-10D 5/16 in. I.D.
15-320-10F 1/2 in. Tubing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 15-320-10E Supplier Thermo Scientific™ Supplier No. 61520375
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Maximize liquid flow with non-tapered hose barbed Y-Type Connectors, molded of polypropylene resin, free of animal derived components.

Maximize liquid flow with non-tapered hose barbed Thermo Scientific™ Nalgene™ Tubing Y-Type Connectors, molded of polypropylene resin, free of animal derived components. Products are double-bagged to maintain cleanliness.

  • Polypropylene construction
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Description Y-Type Connector
Autoclavable Autoclavable
Diameter (English) Inner 3/8 in.
Diameter (Metric) Inner 9.52 mm
Material Polypropylene
For Use With 3/8 in.
Packaging Quantity 12/Pk., 48/Cs.
Product Type Tubing Connector

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.