Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Unwire™ Half-Racks
SCI_ED

Catalog No. S478324 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Blue
White
Holds:
Tubes (16 mm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Holds
S478324 Blue Tubes (16 mm)
S478323 White Tubes (16 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S478324 Supplier Thermo Scientific™ Supplier No. 59720316/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Space-efficient half-racks are ideal for use in incubators, refrigerators, freezers and under fume hoods.

Fit easily in ice or water baths without floating.

  • Made of durable ResMere™ performance plastic
  • Withstand most lab chemicals and temperatures up to 121°C (249.8°F)
  • Repeatedly autoclavable
  • Each rack holds 36 tubes
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (16 mm)
Material Plastic
Positions 36
Dimensions (L x W x H) 5 x 5 x 2.7 in. (12.7 x 12.7 x 6.8 cm)
Length (Metric) 12.7 cm
Length (English) 5 in.
Width (English) 5 in.
Height (English) 2.7 in.
Diameter (Metric) Opening 16 mm
Product Type Test Tube Half Rack
Height (Metric) 6.8 cm
Width (Metric) 12.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.