Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology
GSA_VAGREENER_CHOICE

Catalog No. 14809145 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Blue
Green
Red
White
Array:
3 x 3
4 x 4
4 x 5
6 x 6
For Use With (Equipment):
13mm Tubes
16mm Tubes
20mm Tubes
25mm Tubes
30mm Tubes
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Array For Use With (Equipment)
14-809-145 Blue 4 x 4 25mm Tubes
14-809-101 White 6 x 6 13mm Tubes
14-809-102 White 6 x 6 16mm Tubes
14-809-103 White 4 x 5 20mm Tubes
14-809-142 White 4 x 4 25mm Tubes
14-809-105 White 3 x 3 30mm Tubes
14-809-116 Blue 6 x 6 13mm Tubes
14-809-117 Blue 6 x 6 16mm Tubes
14-809-118 Blue 4 x 5 20mm Tubes
14-809-119 Blue 3 x 3 30mm Tubes
14-809-120 Green 6 x 6 13mm Tubes
14-809-122 Green 6 x 6 16mm Tubes
14-809-124 Green 4 x 5 20mm Tubes
14-809-125 Green 3 x 3 30mm Tubes
14-809-126 Red 6 x 6 13mm Tubes
14-809-127 Red 6 x 6 16mm Tubes
14-809-128 Red 4 x 5 20mm Tubes
14-809-129 Red 3 x 3 30mm Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 14-809-145 Supplier Thermo Scientific™ Supplier No. 59720325
  • $78.90
    $59.65 / Each

    Save $19.25

    24% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $387.50
    $292.65 / Case of 8 EA

    Save $94.85

    24% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Organize and store samples with space-efficient half-racks, ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops.

Organize and store samples with space-efficient Thermo Scientific™ Nalgene™ Unwire™ Half-Racks, which have all the features of full-sized Unwire racks but occupy half the space. Ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops, these racks fit easily in ice or water baths and will not float. They are molded in four bright colors to help keep samples organized.

  • Constructed with Thermo Scientific™ Resmer™ Manufacturing Technology.
  • Racks are repeatedly autoclavable.
  • Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
  • Endplates accept large labels.
  • Rack withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
  • 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
  • No assembly is required.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Test Tube Half-Rack Unwire™ Blue 25mm
Autoclavable Autoclavable
Color Blue
Holds Tubes (25 mm)
Material RESMER
Positions 16
Shape Rectangular
For Use With (Equipment) 25mm Tubes
Dimensions (L x W x H) 4.8 x 4.8 x 3 in. (12.2 x 12.2 x 7.6 cm)
Length (Metric) 12.2 cm
Length (English) 4.8 in.
Width (English) 4.8 in.
Height (English) 3 in.
Product Type Test Tube Half Rack
Shelves 3 Tiers
Height (Metric) 7.6 cm
Array 4 x 4
Width (Metric) 12.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.