Learn More
Description
Maintain the integrity of your transfer liquids using Thermo Scientific™ Nalgene™ Valved Barbed Quick Disconnects. The barbed fitting on each end and internal valve in the middle, which seals when the fittings are removed, are ideal for use in developing in-house fluid transfer systems.
- Fluid flow stops when fitting halves are separated
- Designed for one-handed quick disconnect with flexible tubing
- Provides a leakproof† connection between two tubes, but may require clamps
Specifications
Specifications
| Description | Barbed, Valve Quick-Disconnect |
| Diameter (English) Inner | 0.25 in. |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Polypropylene |
| Overall Length (English) | 3.28 in. |
| Overall Length (Metric) | 83.3 mm |
| For Use With | 1/4 in. (6.4mm) I.D. |
| Packaging Quantity | 2/Pk., 12/Cs. |
| Flexibility | Flexible |
| Maximum Pressure | 2 psig |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
