Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Vented HDPE Closures for Sterile Single Use Erlenmeyer Flasks

Catalog No. 02923151 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
125, 250 mL flasks
500, 1000, 2000 mL flasks
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
02-923-151 500, 1000, 2000 mL flasks
02-923-150 125, 250 mL flasks
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 02-923-151 Supplier Thermo Scientific™ Supplier No. 41140045
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ensure a sterile gas exchange for shaker and suspension cell culture by using Thermo Scientific™ Nalgene™ Vented HDPE Closures for Sterile Single Use Erlenmeyer Flasks.

Ensure a sterile gas exchange for shaker and suspension cell culture by using Thermo Scientific™ Nalgene™ Vented HDPE Closures for Sterile Single Use Erlenmeyer Flasks.

  • Blue high-density polyethylene with hydrophobic 0.2 μm PTFE membrane
  • Air exchange without unscrewing closure
  • Membrane heat welded into place for effective sealing

Warranty: 90 days

TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Material HDPE
For Use With (Equipment) 500, 1000, 2000 mL flasks
No. per Case 12/Cs.
No. per Pack 1 Ea.
Product Type Flask Closure
Autoclavable Not Autoclavable
Disposable Single-use
Sterility Sterile
Closure Type Vented

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.