Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure: Bulk Pack
GSA_VAGREENER_CHOICE

Catalog No. 0296019 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1 L
Closure Size:
28 mm
38 mm
43 mm
53 mm
63 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-960-19 60 mL 28 mm
03-313-6A 125 mL 38 mm
03-313-6B 250 mL 43 mm
03-313-6C 500 mL 53 mm
03-313-6D 1 L 63 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-960-19 Supplier Thermo Scientific™ Supplier No. 3321890002
  • $3,520.00
    $2,752.65 / Case of 1000

    Save $767.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Perform short-term general purpose laboratory and field applications with Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure.

Perform short-term general purpose laboratory and field applications with Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure. These light-duty translucent bottles are a lightweight version of the original Nalgene bottle, bulk-packed for ultimate economy. Thinner-walled and more flexible than the Nalgene Lab Quality Bottles, they feature a wide mouth for easy filling and offer excellent chemical resistance to most acids, bases and alcohols. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

  • Linerless polypropylene caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
  • Recommended for sample collection and storage of daily working solutions
  • Bottles participate in My Green Labs' ACT Label program for Accountability, Consistency and Transparency around product sustainability

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Color Translucent
Diameter (Metric) Inner Neck 21 mm
Material HDPE
No. per Case 1,000
Sterility Non-sterile
Closure Color Natural, translucent
Closure Included Yes
Mouth Wide
ACT Label Yes
Height (Metric) 86 mm
Height (English) 3.38 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 28 mm
Diameter (Metric) 39 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Capacity (English) 2 oz.
Shape Round
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Product Type Wide Mouth Economy Bottle
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.