Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth Lab Quality Amber HDPE Bottles
GSA_VAGREENER_CHOICE

Catalog No. 0292422 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
Closure Size:
28 mm
38 mm
43 mm
53 mm
63 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-924-22 500 mL 53 mm
02-925-3A 30 mL 28 mm
02-925-3B 60 mL 28 mm
02-925-3C 125 mL 38 mm
02-925-3D 250 mL 43 mm
02-925-3E 1 L 63 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 02-924-22 Supplier Thermo Scientific™ Supplier No. 21060016
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Store, ship and package light-sensitive contents with these wide-mouth amber bottles, offering excellent chemical resistance to most acids, bases and alcohols.

Reduce UV light transmissions to protect light-sensitive contents with Thermo Scientific™ Nalgene™ Wide-Mouth Lab Quality Amber HDPE Bottles. Useful for storage, shipping and packaging, they provide excellent chemical resistance to most acids, bases and alcohols. These high-density polyethylene bottles feature an easy-to-fill wide mouth and are leakproof† when used with Nalgene closures.

  • Opaque amber reduces UV light transmissions to protect light-sensitive contents
  • Excellent chemical resistance to most acids, bases and alcohols make this a versatile bottle where exposure to light needs to be restricted
  • Can be used in freezer to -100°C (-148°F) for long-term storage
  • Linerless caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate solutions
  • Meets U.S. Pharmacopoeia 23 requirements for maximum light transmission
  • Comply with USP XXIII requiremnts for maximum light transmission
  • Leakproof†

Includes:

Amber polypropylene screw caps

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Color Amber
Description Lab Quality Amber Wide-Mouth Bottle
Diameter (Metric) Inner Neck 44 mm
Material HDPE
No. per Case 48
No. per Pack 12
Sterility Non-sterile
Closure Color Amber
Neck Finish 53 mm
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 168 mm
Width (English) 2.86 in.
Height (English) 6.62 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 53 mm
Diameter (Metric) 73 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Capacity (English) 16 oz.
Shape Round
Certifications/Compliance Meets U.S. Pharmacopoeia 23 requirements for maximum light transmission; Comply with USP XXIII requiremnts for maximum light transmission
Product Type Wide Mouth Lab Quality Bottle
Show More Show Less
I need a polypropylene product but all I can find is polypropylene copolymer. What‘s the difference?

At the molecular level, polypropylene copolymer consists of a pattern of co-polymerized ethylene and propylene monomer “units” and so in some ways could be considered a “mixture” of polyethylene and polypropylene. It was created in order to combine some of the ideal properties of each; i.e., the high-temperature warping resistance of polypropylene and the low-temperature brittleness resistance of polyethylene. The polymer industry's standard nomenclature for this material is polypropylene copolymer. In common parlance, however, “polypropylene” can often refer to copolymer (PPCO) as well as “pure” polypropylene (homopolymer, PP or PPHO) consisting entirely of propylene monomers. Many of the product molds we use for PPCO items were set up to stamp a “PP” material specification on the base, which can be misleading. Our specification sheets and compliance certificates, however, always accurately identify the material in question.

Why are your Nalgene containers and caps always different materials?

In order to function as a leakproof system without a liner (one of the key advantages of our laboratory and packaging products), the surfaces of the container and closure that meet and push together when tightened must be dissimilar materials with different hardnesses. Even our polypropylene copolymer (PPCO) bottles with polypropylene homopolymer (PP) bottles are different enough to function properly. On some larger carboy products, this difference cannot be sufficiently maintained so a pliable thermoplastic elastomer (TPE) gasket is added for proper leakproof seal function.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.