Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure: Bulk Pack
GREENER_CHOICE

Catalog No. 03313419 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
125 mL
500 mL
Closure Size:
38 mm
53 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
03-313-419 500 mL 53 mm
03-313-417 125 mL 38 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-313-419 Supplier Thermo Scientific™ Supplier No. 3121030016
  • $1,073.00
    $817.65 / Case of 125

    Save $255.35

    24% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easily fill and dispense materials with these durable, translucent and chemical-free LDPE bottles.

Easily fill and dispense materials with Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure. These translucent bottles are constructed of natural low-density polyethylene, offering durability, clarity and chemical resistance.

Features:
  • Natural polypropylene closures
  • Ideal for trace metal analysis because of LDPE low trace metal content
  • Uniform walls that resist splitting and puncturing
  • Leakproof†
TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Color Natural
Description Wide-Mouth Bottle
Diameter (Metric) Inner Neck 44 mm
Material LDPE
No. per Case 125
No. per Pack 125
Sterility Non-sterile
Closure Color Natural
Neck Finish 53 mm
Closure Included Yes
Mouth Wide
Height (Metric) 168 mm
Width (English) 2.85 in.
Height (English) 6.61 in.
Closure Material Polypropylene
Closure Size 53 mm
Diameter (Metric) 73 mm
Closure Type Screw (Bulk Packed, Unassembled)
Through the Closure Dispensing No
Capacity (English) 16 oz.
Shape Round
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Product Type Wide Mouth Bottle
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.