Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth Opaque Amber HDPE Packaging Bottles with Closure: Bulk Pack

Shop All Thermo Scientific Products


Description
Protect contents from UV light with Thermo Scientific™ Nalgene™ Wide-Mouth Opaque Amber HDPE Packaging Bottles with Closure. These high-density polyethylene bottles meet the requirements of light-resistant containers per USP latest edition and are bulk-packed for easy handling.
- Opaque amber polypropylene closure
- Wide mouth allows easy filling and dispensing of liquids and powders
- Leakproof†
Ordering Information:
Bottles and closures are packed in separate polybags within the same carton.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity | 16 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Color | Opaque Amber |
| Description | Wide-Mouth Packaging Bottles |
| Diameter (Metric) Inner Neck | 44 mm |
| Material | HDPE |
| No. per Case | 125 |
| No. per Pack | 125 |
| Closure Color | Opaque Amber |
| Neck Finish | 53 mm |
| Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.