Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable
GREENER_CHOICE

Catalog No. 0331359 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
30 mL
125 mL
250 mL
500 mL
1 L
Closure Size:
28 mm
38 mm
43 mm
53 mm
63 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
03-313-59 125 mL 38 mm
03-313-61 30 mL 28 mm
02-923-80 250 mL 43 mm
02-923-128 500 mL 53 mm
02-923-90 1 L 63 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-313-59 Supplier Thermo Scientific™ Supplier No. 3121050004
  • $2,400.00
    $1,444.65 / Case of 500

    Save $955.35

    40% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Store materials in these easy-to-fill wide-mouth PPCO bottles that are leakproof when used with Nalgene closures.

Store materials in Thermo Scientific™ Nalgene™ Wide-Mouth PPCO Bottles, featuring leakproof† performance when used with included Nalgene closures and a wide mouth for easy filling and dispensing. These translucent, polypropylene copolymer bottles offer better clarity than high-density polyethylene bottles.

  • Polypropylene closures
  • Uniform walls that resist splitting and puncturing
  • Autoclavable
  • Bulk packed
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Color Translucent
Description Wide-Mouth Bottle
Diameter (Metric) Inner Neck 28 mm
Material PPCO
No. per Case 500
No. per Pack 500
Sterility Non-sterile
Closure Color Natural, translucent
Neck Finish 38 mm
Closure Included Yes
Mouth Wide
Height (Metric) 99 mm
Width (English) 1.98 in.
Height (English) 3.89 in.
Closure Material Polypropylene
Closure Size 38 mm
Diameter (Metric) 50 mm
Closure Type Screw (Bulk Packed, Unassembled)
Through the Closure Dispensing No
Autoclavable Autoclavable
Capacity (English) 4 oz.
Shape Round
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Product Type Wide Mouth Bottle
Show More Show Less
Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.