Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PMP Jars with White Polypropylene Screw Closure
GREENER_CHOICE

Catalog No. 1182330 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
53 mm
70 mm
120 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
11-823-30 125 mL 70 mm
02-925-2B 60 mL 53 mm
11-823-31 250 mL 70 mm
11-823-32 500 mL 120 mm
11-823-33 1000 mL 120 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-823-30 Supplier Thermo Scientific™ Supplier No. 21170125
  • $148.10
    $93.65 / Pack of 4

    Save $54.45

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $527.50
    $333.65 / Case of 6 PK

    Save $193.85

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Protect against breakage and contamination with museum-quality PMP jars that lose only 2% of formaldehyde per year.

Protect against breakage and contamination with Thermo Scientific™ Nalgene™; Wide-Mouth Straight-Sided PMP Jars with White Polypropylene Screw Closure. These make excellent museum jars offering good clarity with excellent chemical resistance. They are lighter in weight than glass and lose only 2% of formaldehyde per year. Not liquid leakproof.

Features:
  • 125mL to 1L jars have white polypropylene closures with recessed tops for stacking.
  • Good clarity with excellent chemical resistance make these jars versatile in your lab.
  • Straight sides provide full-access and complete sample retrieval.
  • 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads.
  • They are not liquid leakproof, not recommended for liquid transport.

Note:

Completely disengage threads or remove cap before autoclaving.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Color Clear
Diameter (English) 2.5 in.
Diameter (English) Inner Neck 2.5 in.
Diameter (Metric) Inner Neck 64 mm
Includes Screw Closure
Material PMP
No. per Case 24
No. per Pack 4
Weight (Metric) 1.28 kg
Clarity Clear
Mouth Wide
Height (Metric) 74 mm
Height (English) 2.9 in.
Closure Material Polypropylene
Closure Size 70 mm
Diameter (Metric) 64 mm
Closure Type Screw Cap
Capacity (English) 4 oz.
Shape Round
Product Type Jar
Show More Show Less
Why are some of your wide mouth bottles and jars not considered liquid leakproof?

This was a consequence of design and engineering limitations, and there was no practical way to incorporate the same level of seal integrity as our certified leakproof containers. While in many cases, they still hold up well to liquid containment applications, they have not been tested specifically for that purpose, and thus would be the responsibility of the customer to perform validation and risk management studies if necessary.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.