Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack
Shop All Thermo Scientific Products

Description
Protect light-sensitive products with Thermo Scientific™ Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles. These translucent, high-density polyethylene bottles meet USP requirements for light-resistant containers.
- Translucent amber HDPE bottle with opaque amber PP closure
- Protects light-sensitive products while allowing user to see contents
- Wide mouth for easy filling and dispensing of liquids and powders
- Leakproof†
Ordering Information:
Bottles and closures are packed in separate polybags within the same carton.
Specifications
Specifications
| Capacity | 16 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Color | Translucent Amber |
| Description | Wide-Mouth Packaging Bottles |
| Diameter (Metric) Inner Neck | 44 mm |
| Material | HDPE |
| No. per Case | 125 |
| No. per Pack | 125 |
| Closure Color | Opaque Amber |
| Neck Finish | 53 mm |
| Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.