Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack
GREENER_CHOICE

Catalog No. 02923132 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Closure Size:
43-415 mm
53-415 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-923-132 250 mL 43-415 mm
02-923-104 500 mL 53-415 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-923-132 Supplier Thermo Scientific™ Supplier No. 3121840008
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Protect light-sensitive products with these wide-mouth translucent amber HDPE packaging bottles.

Protect light-sensitive products with Thermo Scientific™ Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles. These translucent, high-density polyethylene bottles meet USP requirements for light-resistant containers.

Features:
  • Translucent amber HDPE bottle with opaque amber PP closure
  • Protects light-sensitive products while allowing user to see contents
  • Wide mouth for easy filling and dispensing of liquids and powders
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Color Translucent Amber
Description Wide-Mouth Packaging Bottles
Diameter (Metric) Inner Neck 33 mm
Material HDPE
No. per Case 250
No. per Pack 250
Closure Color Opaque Amber
Neck Finish 43 mm
Closure Included Yes
Mouth Wide
Height (Metric) 131 mm
Width (English) 2.4 in.
Height (English) 5.15 in.
Closure Material Polypropylene
Closure Size 43-415 mm
Diameter (Metric) 61 mm
Closure Type Screw (Bulk Packed, Unassembled)
Through the Closure Dispensing No
Capacity (English) 8 oz.
Shape Round
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Classs VI. Product meets the requirements for light-resistant containers per USP latest edition.
Product Type Wide Mouth Packer Bottle
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.