Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ BRAND™ nano-cap™ Pipette Tips, 0.1 to 20 μL

Catalog No. 13878863 Shop All BrandTech Scientific Products
Change view
Click to view available options
Volume (Metric):
0.1 to 20 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13-878-863 0.1 to 20 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-878-863 Supplier BrandTech™ BRAND™ Supplier No. 732122
Add to Cart
Add to Cart

BRAND™ nano-cap™ 0.1 to 20 μL pipette tips are designed for high-quality micro-pipettes and are ideal for molecular biological applications requiring precise measurements in the nanoliter range. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.

  • Engineered to fit the Transferpette™ line of micropipettes
  • Compatibility tested with other micropipettors from various manufacturers
  • Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
  • Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
  • No use of mold release agents such as stearates and erucamide in the production process
  • Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
  • Thin-walled for high translucency, easy ejection, and low waste
  • Graduations at 2 and 10 μL for quick volume checks
  • Available either in bulk packaging or convenient, ecological rack-and-stack formats
  • Racked tips are colorless and placed into grey-colored tip trays
  • TipBoxes are made of 100% PP and are fully recyclable
  • The TipRack refilling system reduces waste by more than 20% compared to the TipBox
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.1 to 20 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Rack Color Gray
Autoclavable Autoclavable
Length (English) 1.45 in.
Length (Metric) 3.7 cm
Clean Claims DNase, RNase, ATP, and Endotoxin Free
For Use With (Application) For PCR nanoliter range molecular biological applications
Format Refill
Tip Style Standard
Packaging TipRack
Quantity 960/Pk.
Product Type Micropipette Tips
Disposable Limited-use
Graduated No
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.