Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation nanoACQUITY UPLC Atlantis dC18 Column, 75 μm ID, 150 mm

Catalog No. 50781807 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Atlantis dC18 nanoACQUITY UPLC Column is designed for use with nanoACQUITY UPLC systems. It features a 75 μm inner diameter, 150 mm length, and 3 μm particle size. This column is suitable for systems rated to 10,000 psi.

  • Features an inner diameter of 75 μm.
  • Has a length of 150 mm.
  • Offers a particle size of 3 μm.
  • Compatible with nanoACQUITY UPLC systems rated to 10,000 psi.

Catalog No. 50-781-807 Supplier Waters Corp Supplier No. 186003500
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The Atlantis dC18 nanoACQUITY UPLC Column is designed for use with nanoACQUITY UPLC systems. It features a 75 μm inner diameter, 150 mm length, and 3 μm particle size. This column is suitable for systems rated to 10,000 psi.

  • Features an inner diameter of 75 μm.
  • Has a length of 150 mm.
  • Offers a particle size of 3 μm.
  • Compatible with nanoACQUITY UPLC systems rated to 10,000 psi.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.