Learn More
Waters Corp Waters nanoACQUITY UPLC Column, 100 μm x 100 mm, 1.7 μm
Supplier: Waters Corp 186003546
The nanoACQUITY UPLC BEH130 C18 column is designed for high-performance liquid chromatography applications. It features a 100 μm inner diameter and 100 mm length with 1.7 μm particle size, optimized for efficient separations.
- For use with UPLC systems rated to 10,000 psi only.
- Not for use with UPLC systems rated to 5,000 psi.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.