Learn More
Waters Corp Trap Column, C18, 5 μm, 180 μm x 20 mm
Supplier: Waters Corp 186006527
This trap column minimizes peak broadening and maximizes chromatographic efficiency for 1D and 2D nanoflow applications. It features a 100Å pore size, 5 μm particle size, and 180 μm x 20 mm dimensions. Designed for reversed-phase chromatography, it utilizes U(H)PLC technology with spherical, fully porous silica particles and an endcapped design.
- C18 chemistry type.
- Pore size: 100Å.
- Particle size: 5 μm.
- Dimensions: 180 μm x 20 mm.
- Reversed-phase separation mode.
- Spherical, fully porous silica particles.
- Endcapped design.
- Carbon load: 19.1%.
- Surface area: 335 m2/g.
- Low silanol activity.
- USP Classification: L1.
- pH range: 2 to 8.
- Stainless steel hardware.
- U(H)PLC technology.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.