Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific NanoDrop UltraC FL Security and IQOQ Bundle

Catalog No. 13400543 Shop All Thermo Scientific Products
Change view
Click to view available options
Spectral Bandwidth:
≤1.8 nm (FWHM at Hg 254 nm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Spectral Bandwidth
13-400-543 ≤1.8 nm (FWHM at Hg 254 nm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-400-543 Supplier Thermo Scientific Supplier No. NDULTRACFLSECUS
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Delivers fast, accurate microvolume UV-Vis and fluorescence analysis with SciVault 2 for 21 CFR Part 11 and IQOQ compliance.

  • The NanoDrop™ Ultra Spectrophotometers and Fluorometers represent the next generation of microvolume detection, offering exceptional accuracy and sensitivity for nucleic acid and protein analysis using as little as 1.0 μL.
  • Designed to integrate seamlessly into workflows across genomics, proteomics, molecular biology, biotechnology, pharmaceutical, and life sciences research applications.
  • Provides unmatched precision, efficiency, and reliability in a compact design for consistent microvolume analysis.
  • Each bundle includes one NanoDrop Ultra instrument with Thermo Scientific™ SciVault™ 2 activation and a model-specific IQ/OQ kit for qualification and verification.
  • Incorporates Thermo Scientific™ Acclaro™ Sample Intelligence technology for improved measurement accuracy and contaminant detection.
  • Quantify and qualify DNA, RNA, and protein samples in seconds using only 1 to 2 μL, with full spectral data available for downstream analysis decisions.
  • Includes an optional cuvette position to provide additional flexibility for a variety of experimental workflows.
  • Thermo Scientific™ SciVault™ 2 software equips laboratories with the tools required to comply with US FDA 21 CFR Part 11 data integrity regulations.
  • Integrates with NanoDrop Ultra software to manage user accounts, digital signatures, and audit trails, simplifying compliance workflows.
  • Supports both on-board user account management and domain-based access using Windows authentication for flexible control.
  • Centralized deployment enables privilege control and audit log management across multiple NanoDrop Ultra instruments in distributed labs.
  • Fully integrated qPCR recipe calculator uses built-in or custom libraries to automate reaction setup and calculations based on sample concentration.
  • Auto-Measure and Auto-Blank functions streamline workflows by capturing instant measurements when the pedestal arm is lowered; can be toggled ON or OFF via the touchscreen interface.
  • Enables direct export of data to cloud storage platforms, including Microsoft OneDrive, Google Drive, and Thermo Fisher Connect.
  • Facilitates direct LIMS integration with an integrated Restful API for seamless data management and reporting.
  • Offers flexible data-to-printer options via Wi-Fi, Ethernet, or USB, or print from a PC using NanoDrop Ultra PC Control software.
  • Allows full customization and preview of exported data files to meet downstream documentation or compliance needs.
  • Model-specific IQ/OQ Kits include a USB flash drive with IQ/OQ procedures, CHEM-PR1-KIT, CHEM-PV-1, and Cuvette Qualification Kit (840-257300) if a cuvette model is purchased, or CHEM-FL-1 for fluorescence models.
  • For research use only; not for diagnostic purposes.
TRUSTED_SUSTAINABILITY

Specifications

Detector Type 2048-element CMOS Linear Image Sensor
Display Color Touchscreen
Languages English, Chinese, French, Japanese, German, Spanish, Polish, Italian, Korean
Light Source Xenon Flash, LED
Product Line NanoDrop
Spectral Bandwidth ≤1.8 nm (FWHM at Hg 254 nm)
Type Spectrophotometers Bundle
Voltage 100/240 VAC
Wavelength Range 190 to 850 nm
Wavelength Selection Automatic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.