Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp nanoEase M/Z HSS T3 Column, 100 Å, 1.8 μm

Catalog No. 502390898 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

nanoEase M/Z HSS T3 Columns are designed for optimal performance in nano- to micro-scale liquid chromatographic separation. They offer high sensitivity, resolution, and reproducibility for biomarker discovery and protein identification. These columns withstand 15000 psi operating pressure, ensuring superior longevity and performance stability. They are equipped with a ZenFit connector for reproducible, leak-free connections.

  • Withstands up to 15000 psi operating pressure.
  • ZenFit connector ensures reproducible, leak-free connections.
  • C18 chemistry and reversed phase separation mode.
  • Features 1.8 μm spherical particles and 100 Å pore size.
  • Inner diameter of 100 μm and 100 mm length.
  • Ideal for bottom-up proteomics, nano-flow, and trap and elute applications.
  • Compatible with a pH range of 2 to 8 and temperature limits to 45 °C.

Catalog No. 50-239-0898 Supplier Waters Corp Supplier No. 186008819
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

nanoEase M/Z HSS T3 Columns are designed for optimal performance in nano- to micro-scale liquid chromatographic separation. They offer high sensitivity, resolution, and reproducibility for biomarker discovery and protein identification. These columns withstand 15000 psi operating pressure, ensuring superior longevity and performance stability. They are equipped with a ZenFit connector for reproducible, leak-free connections.

  • Withstands up to 15000 psi operating pressure.
  • ZenFit connector ensures reproducible, leak-free connections.
  • C18 chemistry and reversed phase separation mode.
  • Features 1.8 μm spherical particles and 100 Å pore size.
  • Inner diameter of 100 μm and 100 mm length.
  • Ideal for bottom-up proteomics, nano-flow, and trap and elute applications.
  • Compatible with a pH range of 2 to 8 and temperature limits to 45 °C.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.